
Forum FM-7240 Handmade Area Rug
Mfr # FM7240-811
Zoro # G910362011
product price: $1,515.00
/ea
Free Shipping & Returns
Key Features
Color
Natural, Camel
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7240-811
Zoro #
G910362011
UPC #
889292589338
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Natural, Camel
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
67.76 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Backing
Canvas
Primary Color
Natural
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Mid-Century
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Description
This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.