
Fowler FOW-1000 Machine Crafted Area Rug
Mfr # FOW1000-23
Zoro # G110366826
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Taupe, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOW1000-23
Zoro #
G110366826
UPC #
888473478195
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.79 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.91 in
Details
Color
Gray, Taupe, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.85 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Gray
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Sub Style
Scandinavian
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Fowler area rug is the perfect addition to any modern-style room. Crafted with Polypropylene and a machine woven construction, this high pile rug will bring comfort and style to your home. Made in Thailand, this soft and durable area rug will provide years of enjoyment. We recommend using a rug pad for extra cushioning and slip resistance not included. Transform your living space with this beautiful Fowler area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.