
Fowler FOW-1000 Machine Crafted Area Rug (Discontinued)
- Mfr # FOW1000-810
- Zoro # G210366931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOW1000-810
Zoro #
G210366931
UPC #
888473478232
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.79 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.91 in
Details
Color
Gray, Taupe, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
39.24 lb
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Durable/Performance Rated
No
Printed Design
No
Primary Color
Gray
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Description
This Fowler area rug is the perfect addition to any modern-style room. Crafted with Polypropylene and a machine woven construction, this high pile rug will bring comfort and style to your home. Made in Thailand, this soft and durable area rug will provide years of enjoyment. We recommend using a rug pad for extra cushioning and slip resistance not included. Transform your living space with this beautiful Fowler area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.