Fowler FOW-1005 Machine Crafted Area Rug

  • Mfr # FOW1005-268

  • Zoro # G210367167


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Light Brown
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Length (In.)
96.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOW1005-268
Zoro #
G210367167
UPC #
888473478508
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
96.46 in
Width (In.)
31.5 in
Thickness
0.91 in
Size
2 ft 8 in x 8 ft

Details

Color
Light Gray, Light Brown
Shape
Runner
Material
Face: 100% Polypropylene
Weight
10.34 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Gray
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Scandinavian
Construction
Machine Woven
Style
Modern
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No

Description

Introducing the Fowler Area Rug, a modern addition to your home that will bring you and your guests delight. Crafted from high-quality polypropylene in Turkey, this Scandinavian Modern-style area rug is machine woven for long-lasting durability. The thick pile offers a plush surface that's perfect for lounging and snuggling with family or friends. It adds texture and charm to any room of your house, making it an ideal choice for any interior design project. Plus, its low maintenance needs make it an easy choice when you're looking to spruce up your space without putting in too much effort. Add a rug pad not included for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.