
Fowler FOW-1005 Machine Crafted Area Rug
Mfr # FOW1005-46
Zoro # G610367163
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Light Brown
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOW1005-46
Zoro #
G610367163
UPC #
888473478515
Country of Origin
Turkey
Dimensions
Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.79 in
Length (In.)
66.93 in
Width (In.)
46.06 in
Thickness
0.91 in
Details
Color
Light Gray, Light Brown
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
10.49 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Primary Color
Beige
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Sub Style
Scandinavian
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Printed Design
No
Description
Introducing the Fowler Area Rug, a modern addition to your home that will bring you and your guests delight. Crafted from high-quality polypropylene in Turkey, this Scandinavian Modern-style area rug is machine woven for long-lasting durability. The thick pile offers a plush surface that's perfect for lounging and snuggling with family or friends. It adds texture and charm to any room of your house, making it an ideal choice for any interior design project. Plus, its low maintenance needs make it an easy choice when you're looking to spruce up your space without putting in too much effort. Add a rug pad not included for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.