Fowler FOW-1006 Machine Crafted Area Rug

  • Mfr # FOW1006-810

  • Zoro # G710342183


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Gray, Blue, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOW1006-810
Zoro #
G710342183
UPC #
888473478591
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.79 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.91 in

Details

Color
Gray, Blue, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
39.24 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Scandinavian
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Primary Color
Blue

Description

Bring modern style and comfort to your living space with the Fowler Area Rug. Made of Polypropylene, this high pile rug features a machine woven construction for durability and lasting quality. Crafted in Thailand, it is designed to provide comfort and warmth as well as to bring a sophisticated look to any room. The rug's modern design will instantly upgrade any decor. For best results, use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.