Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug

  • Mfr # USO2304-3210

  • Zoro # G510366310


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Color
White, Gray, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2304-3210
Zoro #
G510366310
UPC #
889292677820
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
38.19 in
Thickness
0.47 in
Size
3 ft 2 in x 10 ft

Details

Color
White, Gray, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
11.15 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Khaki
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Style
Area Rug
Backing
No Backing
Durable/Performance Rated
No

Description

Step into the future with a touch of the past with our Usonia Area Rug, an exceptional creation from the collaborative efforts of the Frank Lloyd Wright Foundation and Livabliss. This transitional modern design boasts a tasteful white and tan base interwoven with gray and brown highlights. Made in Turkey, this machine woven area rug is crafted from durable polyester, making it perfect for high traffic areas. A stylish fringe detail graces its edges, adding a playful charm to any space. For an extended lifespan and to prevent slippage, we recommend use with a rug pad. When it's time for a clean-up, simply spot clean with mild detergent to keep your rug looking brand new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.