
Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug
Mfr # USO2304-578
Zoro # G210366481
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USO2304-578
Zoro #
G210366481
UPC #
889292677813
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 8 in
Pile Height
0.3 in
Length (In.)
92.13 in
Width (In.)
60.24 in
Thickness
0.47 in
Details
Color
White, Gray, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
13.49 lb
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Primary Color
Khaki
Backing
No Backing
Description
Step into the future with a touch of the past with our Usonia Area Rug, an exceptional creation from the collaborative efforts of the Frank Lloyd Wright Foundation and Livabliss. This transitional modern design boasts a tasteful white and tan base interwoven with gray and brown highlights. Made in Turkey, this machine woven area rug is crafted from durable polyester, making it perfect for high traffic areas. A stylish fringe detail graces its edges, adding a playful charm to any space. For an extended lifespan and to prevent slippage, we recommend use with a rug pad. When it's time for a clean-up, simply spot clean with mild detergent to keep your rug looking brand new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.