
Frank Lloyd Wright x Surya Usonia USO-2305 Modern Area Rug
Mfr # USO2305-578
Zoro # G210367815
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
White, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USO2305-578
Zoro #
G210367815
UPC #
889292677844
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 8 in
Pile Height
0.3 in
Length (In.)
92.13 in
Width (In.)
60.24 in
Thickness
0.47 in
Details
Color
White, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
13.49 lb
Features
Has Fringe
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Khaki
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Description
Presenting our Usonia area rug, a remarkable product of the special collaboration between the Frank Lloyd Wright Foundation and Livabliss. This transitional style rug effortlessly blends modern design elements with a timeless appeal. The white base of the rug is beautifully contrasted by intricate tan and brown designs, creating a striking visual impact in any room. Made from durable polyester in Turkey, this machine-woven piece features a medium pile, making it ideal for high traffic areas in your home. The added fringe detail provides an extra touch of sophistication to this stunning rug. To ensure longevity, we recommend using this rug with a pad and caring for it by spot cleaning with mild detergent when necessary. Elegance meets functionality in our Usonia area rug ? bring it home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.