Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frank Lloyd Wright x Surya Usonia USO-2306 Modern Area Rug

  • Mfr # USO2306-3210

  • Zoro # G110367526


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 2 in x 10 ft
Color
Ice Blue, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2306-3210
Zoro #
G110367526
UPC #
889292677882
Country of Origin
Turkey

Dimensions

Size
3 ft 2 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
38.19 in
Thickness
0.47 in

Details

Color
Ice Blue, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.15 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Primary Color
Slate Blue
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes

Description

Discover the intersection of timeless architecture and modern design with the Usonia Area Rug, a special collaboration piece between the Frank Lloyd Wright Foundation x Livabliss. This machine-woven piece of art boasts a white base beautifully contrasted by ice blue and dark blue design elements, creating a transitional modern aesthetic that's perfect for any space. Made from durable polyester, this rug is designed to withstand high-traffic areas while retaining its stunning look. Its medium pile ensures comfort underfoot, and its fringe detail adds an extra layer of elegance to your decor. To keep this rug looking its best, we recommend using a rug pad beneath it and spot cleaning with mild detergent as needed. Enjoy the fusion of style and function this rug brings to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.