
Frank Lloyd Wright x Surya Usonia USO-2306 Modern Area Rug
Mfr # USO2306-71010
Zoro # G610367569
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USO2306-71010
Zoro #
G610367569
UPC #
889292677868
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ice Blue, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
27.58 lb
Features
Has Fringe
Primary Color
Slate Blue
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Description
Discover the intersection of timeless architecture and modern design with the Usonia Area Rug, a special collaboration piece between the Frank Lloyd Wright Foundation x Livabliss. This machine-woven piece of art boasts a white base beautifully contrasted by ice blue and dark blue design elements, creating a transitional modern aesthetic that's perfect for any space. Made from durable polyester, this rug is designed to withstand high-traffic areas while retaining its stunning look. Its medium pile ensures comfort underfoot, and its fringe detail adds an extra layer of elegance to your decor. To keep this rug looking its best, we recommend using a rug pad beneath it and spot cleaning with mild detergent as needed. Enjoy the fusion of style and function this rug brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.