Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frank Lloyd Wright x Surya Usonia USO-2308 Modern Area Rug

  • Mfr # USO2308-3210

  • Zoro # G910367696


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 2 in x 10 ft
Color
White, Brown, Gray, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2308-3210
Zoro #
G910367696
UPC #
889292677967
Country of Origin
Turkey

Dimensions

Size
3 ft 2 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
38.19 in
Thickness
0.47 in

Details

Color
White, Brown, Gray, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Includes
Care Label
Weight
11.15 lb
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

The Usonia Area Rug, a unique collaboration between the Frank Lloyd Wright Foundation and Livabliss, is an epitome of contemporary and transitional style that seamlessly fits into any decor. The rug features a white base adorned with tasteful design elements in shades of tan, gray, dark blue and brick red. Crafted from polyester in Turkey using machine woven techniques, it boasts a medium pile that's ideal for high-traffic areas. Its fringe detail adds an extra touch of sophistication to its overall appeal. To maintain its charming appeal, spot cleaning with mild detergent is recommended. We also suggest the use of a rug pad for added longevity and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.