
Frank Lloyd Wright x Surya Usonia USO-2308 Modern Area Rug
Mfr # USO2308-578
Zoro # G910367672
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
White, Brown, Gray, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USO2308-578
Zoro #
G910367672
UPC #
889292677950
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 8 in
Pile Height
0.3 in
Length (In.)
92.13 in
Width (In.)
60.24 in
Thickness
0.47 in
Details
Color
White, Brown, Gray, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.49 lb
Features
Has Fringe
Includes
Care Label
High/Low Texture
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Light Grey
Description
The Usonia Area Rug, a unique collaboration between the Frank Lloyd Wright Foundation and Livabliss, is an epitome of contemporary and transitional style that seamlessly fits into any decor. The rug features a white base adorned with tasteful design elements in shades of tan, gray, dark blue and brick red. Crafted from polyester in Turkey using machine woven techniques, it boasts a medium pile that's ideal for high-traffic areas. Its fringe detail adds an extra touch of sophistication to its overall appeal. To maintain its charming appeal, spot cleaning with mild detergent is recommended. We also suggest the use of a rug pad for added longevity and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.