Zoro Homepage

Freud FEU-2305 Machine Crafted Area Rug

  • Mfr # FEU2305-679

  • Zoro # G910351725


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2305-679
Zoro #
G910351725
UPC #
889292587051
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.55 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.55 in

Details

Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
17.17 lb
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No

Description

Add a touch of elegance and sophistication to your home with the Freud area rug. This exquisite piece is crafted in Turkey from machine-woven polyester and features a high pile for exceptional texture and comfort. Perfect for any room in your home, this unique rug will make a statement wherever it's placed. For best results, pair it with a quality rug pad not included to keep its luxurious look intact for years to come. To maintain its beauty, spot clean only with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.