
Freud FEU-2306 Machine Crafted Area Rug
Mfr # FEU2306-9212
Zoro # G110351655
product price: $409.99
/eaKey Features
Color
Off-White, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2306-9212
Zoro #
G110351655
UPC #
889292589079
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Off-White, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Description
Elevate your living space with the Freud area rug, a magnificent addition designed to bring a touch of beauty to any room. Crafted in Turkey, this rug boasts an exquisite machine-woven construction that delivers both durability and style. Its high pile provides a lush, soft surface underfoot for unparalleled comfort. Despite its luxurious feel, maintaining the rug's pristine look is effortless ? simply spot clean with mild detergent as needed. For added stability and to extend its lifespan, we recommend using this piece with a rug pad. This gorgeous Freud area rug creates an inviting atmosphere while enhancing your decor with its elegant style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.