
Freud FEU-2308 Machine Crafted Area Rug
Mfr # FEU2308-71010
Zoro # G410351317
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2308-71010
Zoro #
G410351317
UPC #
889292577601
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.55 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
22.85 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Description
The Freud Area Rug is the perfect way to bring your space to life. With its high pile construction and machine-woven design, this rug adds texture and warmth to any room. Crafted in Turkey from soft polyester, the Freud Area Rug is sure to be a conversation starter. The luxurious feel of the rug will make your space inviting and cozy, while its beautiful style will add a touch of sophistication. For optimal use, pair with a rug pad for extra comfort and protection. Spot clean with mild detergent when needed for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.