
Freud FEU-2308 Machine Crafted Area Rug
Mfr # FEU2308-9212
Zoro # G110351358
product price: $453.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2308-9212
Zoro #
G110351358
UPC #
889292581738
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
The Freud Area Rug is the perfect way to bring your space to life. With its high pile construction and machine-woven design, this rug adds texture and warmth to any room. Crafted in Turkey from soft polyester, the Freud Area Rug is sure to be a conversation starter. The luxurious feel of the rug will make your space inviting and cozy, while its beautiful style will add a touch of sophistication. For optimal use, pair with a rug pad for extra comfort and protection. Spot clean with mild detergent when needed for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.