Zoro Homepage

Freud FEU-2309 Machine Crafted Area Rug

  • Mfr # FEU2309-2773

  • Zoro # G510351347


product price: $72.49
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2309-2773
Zoro #
G510351347
UPC #
889292587037
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
5.49 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven

Description

The Freud Area Rug is the perfect way to bring your space to life. With its high pile construction and machine-woven design, this rug adds texture and warmth to any room. Crafted in Turkey from soft polyester, the Freud Area Rug is sure to be a conversation starter. The luxurious feel of the rug will make your space inviting and cozy, while its beautiful style will add a touch of sophistication. For optimal use, pair with a rug pad for extra comfort and protection. Spot clean with mild detergent when needed for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.