
Freud FEU-2309 Machine Crafted Area Rug
Mfr # FEU2309-9212
Zoro # G010352332
product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2309-9212
Zoro #
G010352332
UPC #
889292584883
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Crafted
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Description
The Freud Area Rug is the perfect way to bring your space to life. With its high pile construction and machine-woven design, this rug adds texture and warmth to any room. Crafted in Turkey from soft polyester, the Freud Area Rug is sure to be a conversation starter. The luxurious feel of the rug will make your space inviting and cozy, while its beautiful style will add a touch of sophistication. For optimal use, pair with a rug pad for extra comfort and protection. Spot clean with mild detergent when needed for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.