
Freud FEU-2310 Machine Crafted Area Rug
Mfr # FEU2310-71010
Zoro # G910352630
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2310-71010
Zoro #
G910352630
UPC #
889292589550
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.55 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
22.85 lb
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
0
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring a touch of elegance to your home with the Freud area rug. This eye-catching design features an intricate pattern of swirling lines and shapes, adding a unique touch to any room. Crafted from high-quality polyester for durability, this machine woven rug is sure to withstand everyday wear and tear. Plus, with its high pile construction it provides extra comfort underfoot so you can enjoy it for years to come. Not only that but its made in Turkey, making it an authentic piece of artistry that will add a special flair to your decor. For best results, pair with a rug pad for additional cushioning and stability. To keep it looking like new, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.