Zoro Homepage

Freud FEU-2311 Machine Crafted Area Rug

  • Mfr # FEU2311-2773

  • Zoro # G910352586


product price: $72.49
/ea

Key Features

Color
Ivory, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2311-2773
Zoro #
G910352586
UPC #
889292576055
Country of Origin
Turkey

Dimensions

Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ivory, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
5.49 lb
Features
Machine Crafted
Style
Area Rug
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
0
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No

Description

Bring a touch of elegance to your home with the Freud area rug. This eye-catching design features an intricate pattern of swirling lines and shapes, adding a unique touch to any room. Crafted from high-quality polyester for durability, this machine woven rug is sure to withstand everyday wear and tear. Plus, with its high pile construction it provides extra comfort underfoot so you can enjoy it for years to come. Not only that but its made in Turkey, making it an authentic piece of artistry that will add a special flair to your decor. For best results, pair with a rug pad for additional cushioning and stability. To keep it looking like new, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.