
Freud FEU-2316 Machine Crafted Area Rug
Mfr # FEU2316-679
Zoro # G910353507
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2316-679
Zoro #
G910353507
UPC #
889292576338
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.55 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
17.17 lb
Features
Machine Crafted
Printed Design
0
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Has Fringe
No
Description
Transform your living space with the Freud area rug. This unique rug is crafted from polyester and machine woven in Turkey. The high pile of this piece adds a luxurious feel, while its soft and comfortable texture provides an inviting atmosphere to any room. The Freud area rug is designed for use with a rug pad not included to help keep it securely in place. For best results, spot clean with mild detergent when needed. Add a touch of timeless elegance to your home today with this beautiful style for any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.