
Freud FEU-2317 Machine Crafted Area Rug
Mfr # FEU2317-9212
Zoro # G310354739
product price: $404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2317-9212
Zoro #
G310354739
UPC #
889292589062
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Description
Elevate your living space with the Freud area rug, a magnificent addition designed to bring a touch of beauty to any room. Crafted in Turkey, this rug boasts an exquisite machine-woven construction that delivers both durability and style. Its high pile provides a lush, soft surface underfoot for unparalleled comfort. Despite its luxurious feel, maintaining the rug's pristine look is effortless ? simply spot clean with mild detergent as needed. For added stability and to extend its lifespan, we recommend using this piece with a rug pad. This gorgeous Freud area rug creates an inviting atmosphere while enhancing your decor with its elegant style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.