Zoro Homepage

Freud FEU-2318 Machine Crafted Area Rug

  • Mfr # FEU2318-679

  • Zoro # G910354832


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2318-679
Zoro #
G910354832
UPC #
889292581219
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.55 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.55 in

Details

Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
17.17 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No

Description

Add a touch of elegance and sophistication to your home with the Freud area rug. This exquisite piece is crafted in Turkey from machine-woven polyester and features a high pile for exceptional texture and comfort. Perfect for any room in your home, this unique rug will make a statement wherever it's placed. For best results, pair it with a quality rug pad not included to keep its luxurious look intact for years to come. To maintain its beauty, spot clean only with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.