Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freud FEU-2319 Machine Crafted Area Rug

  • Mfr # FEU2319-2773

  • Zoro # G910355044


product price: $72.35
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2319-2773
Zoro #
G910355044
UPC #
889292576352
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
5.49 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No

Description

Add a touch of elegance and sophistication to your home with the Freud area rug. This exquisite piece is crafted in Turkey from machine-woven polyester and features a high pile for exceptional texture and comfort. Perfect for any room in your home, this unique rug will make a statement wherever it's placed. For best results, pair it with a quality rug pad not included to keep its luxurious look intact for years to come. To maintain its beauty, spot clean only with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.