
Freud FEU-2319 Machine Crafted Area Rug
Mfr # FEU2319-71010
Zoro # G010354961
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2319-71010
Zoro #
G010354961
UPC #
889292578714
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.55 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
22.85 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Add a touch of elegance and sophistication to your home with the Freud area rug. This exquisite piece is crafted in Turkey from machine-woven polyester and features a high pile for exceptional texture and comfort. Perfect for any room in your home, this unique rug will make a statement wherever it's placed. For best results, pair it with a quality rug pad not included to keep its luxurious look intact for years to come. To maintain its beauty, spot clean only with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.