Zoro Homepage

Freud FEU-2320 Machine Crafted Area Rug

  • Mfr # FEU2320-2773

  • Zoro # G810354970


product price: $72.35
/ea

Key Features

Color
Ivory, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2320-2773
Zoro #
G810354970
UPC #
889292584579
Country of Origin
Turkey

Dimensions

Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.55 in

Details

Color
Ivory, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Weight
5.49 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Printed Design
0
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Style
Area Rug

Description

The Freud area rug is the perfect addition to any room. Its unique design and eye-catching style will add an elegant touch of luxury to any space. Made from Polyester in Turkey, this beautiful area rug is machine woven for superior durability and longevity. The high pile design provides added comfort for your feet as you walk on it, while a rug pad is recommended for best performance. Easily spot clean with mild detergent when needed so you can enjoy this beautiful area rug for years to come. Add a touch of sophistication and luxury to your home today with the Freud area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.