
Freud FEU-2321 Machine Crafted Area Rug
Mfr # FEU2321-537
Zoro # G910355167
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2321-537
Zoro #
G910355167
UPC #
889292587358
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.55 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
10.64 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
0
Backing
No Backing
Has Fringe
No
Description
The Freud area rug is the perfect addition to any room. Its unique design and eye-catching style will add an elegant touch of luxury to any space. Made from Polyester in Turkey, this beautiful area rug is machine woven for superior durability and longevity. The high pile design provides added comfort for your feet as you walk on it, while a rug pad is recommended for best performance. Easily spot clean with mild detergent when needed so you can enjoy this beautiful area rug for years to come. Add a touch of sophistication and luxury to your home today with the Freud area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.