
Freud FEU-2323 Machine Crafted Area Rug
Mfr # FEU2323-71010
Zoro # G910356157
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2323-71010
Zoro #
G910356157
UPC #
889292576079
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.55 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.85 lb
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Description
The Freud Area Rug is the perfect addition to any space. With its high pile construction and machine woven design, this rug will bring a modern elegance to your home. The polyester material ensures durability and comfort, while the intricate detailing adds a touch of sophistication. Place it in the bedroom, living room or hallway for an eye-catching look that will last for years to come. Plus, it's easy to clean with just spot cleaning using mild detergent. Don't forget to pair it with a rug pad for extra cushioning and stability. Bring this stunning piece into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.