Zoro Homepage

Freud FEU-2324 Machine Crafted Area Rug

  • Mfr # FEU2324-2773

  • Zoro # G810355984


product price: $72.35
/ea

Key Features

Color
Ivory, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2324-2773
Zoro #
G810355984
UPC #
889292577212
Country of Origin
Turkey

Dimensions

Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ivory, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
5.49 lb
Style
Area Rug
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

The Freud Area Rug is the perfect addition to any space. With its high pile construction and machine woven design, this rug will bring a modern elegance to your home. The polyester material ensures durability and comfort, while the intricate detailing adds a touch of sophistication. Place it in the bedroom, living room or hallway for an eye-catching look that will last for years to come. Plus, it's easy to clean with just spot cleaning using mild detergent. Don't forget to pair it with a rug pad for extra cushioning and stability. Bring this stunning piece into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.