
Freud FEU-2324 Machine Crafted Area Rug
Mfr # FEU2324-9212
Zoro # G110356070
product price: $399.99
/eaKey Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2324-9212
Zoro #
G110356070
UPC #
889292590464
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Description
The Freud Area Rug is the perfect addition to any space. With its high pile construction and machine woven design, this rug will bring a modern elegance to your home. The polyester material ensures durability and comfort, while the intricate detailing adds a touch of sophistication. Place it in the bedroom, living room or hallway for an eye-catching look that will last for years to come. Plus, it's easy to clean with just spot cleaning using mild detergent. Don't forget to pair it with a rug pad for extra cushioning and stability. Bring this stunning piece into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.