
Freud FEU-2325 Machine Crafted Area Rug
Mfr # FEU2325-9212
Zoro # G110355981
product price: $453.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2325-9212
Zoro #
G110355981
UPC #
889292578158
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Introducing the Freud area rug, a stunning piece that will bring beauty and grace to any space. This gorgeous floor covering is made of Polyester and machine-woven in Turkey with a high-pile construction for an extra touch of luxury. Not only does it look great, but it's also easy to care for - simply spot clean with mild detergent when needed. To ensure maximum comfort, use with a rug pad not included. With its elegant style and impeccable craftsmanship, the Freud area rug is sure to be the centerpiece of your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.