
Freud FEU-2326 Machine Crafted Area Rug
Mfr # FEU2326-679
Zoro # G810355809
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2326-679
Zoro #
G810355809
UPC #
889292587082
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.55 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
17.17 lb
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Introducing the Freud area rug, a stunning piece that will bring beauty and grace to any space. This gorgeous floor covering is made of Polyester and machine-woven in Turkey with a high-pile construction for an extra touch of luxury. Not only does it look great, but it's also easy to care for - simply spot clean with mild detergent when needed. To ensure maximum comfort, use with a rug pad not included. With its elegant style and impeccable craftsmanship, the Freud area rug is sure to be the centerpiece of your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.