Zoro Homepage

Freud FEU-2327 Machine Crafted Area Rug

  • Mfr # FEU2327-2773

  • Zoro # G310356795


product price: $72.35
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2327-2773
Zoro #
G310356795
UPC #
889292584944
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
5.49 lb
Features
Machine Crafted
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No

Description

Introducing the Freud area rug, a stunning piece that will bring beauty and grace to any space. This gorgeous floor covering is made of Polyester and machine-woven in Turkey with a high-pile construction for an extra touch of luxury. Not only does it look great, but it's also easy to care for - simply spot clean with mild detergent when needed. To ensure maximum comfort, use with a rug pad not included. With its elegant style and impeccable craftsmanship, the Freud area rug is sure to be the centerpiece of your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.