
Freud FEU-2327 Machine Crafted Area Rug
Mfr # FEU2327-9212
Zoro # G810356936
product price: $431.99
/eaKey Features
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEU2327-9212
Zoro #
G810356936
UPC #
889292581486
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.55 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.55 in
Details
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
31.9 lb
Has Fringe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Freud area rug, a stunning piece that will bring beauty and grace to any space. This gorgeous floor covering is made of Polyester and machine-woven in Turkey with a high-pile construction for an extra touch of luxury. Not only does it look great, but it's also easy to care for - simply spot clean with mild detergent when needed. To ensure maximum comfort, use with a rug pad not included. With its elegant style and impeccable craftsmanship, the Freud area rug is sure to be the centerpiece of your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.