Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fulham FHM-2300 Handmade Area Rug

  • Mfr # FHM2300-268

  • Zoro # G610357003


product price: $335.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Shape
Runner
Material
Face: 80% Wool, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHM2300-268
Zoro #
G610357003
UPC #
192201298970
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Shape
Runner
Material
Face: 80% Wool, 20% Cotton
Includes
Care Label
Features
Handmade
Weight
6.8 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Style
Modern
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist

Description

This Fulham Hand Woven Area Rug adds a modern touch to any room. This area rug is made of wool and cotton for a soft, yet durable feel. The low-pile design makes it perfect for high traffic areas, while the hand woven construction ensures lasting quality. Made in India, this rug is sure to be an eye-catching addition to your home's decor. For best results and longer life, we recommend using a rug pad not included. Spot clean only for easy care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.