
Fulham FHM-2300 Handmade Area Rug
Mfr # FHM2300-810
Zoro # G710357040
product price: $1,765.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Style
Modern
Material
Face: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2300-810
Zoro #
G710357040
UPC #
192201298994
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Style
Modern
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
27.2 lb
Features
Handmade
Construction
Hand Woven
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Description
This Fulham Hand Woven Area Rug adds a modern touch to any room. This area rug is made of wool and cotton for a soft, yet durable feel. The low-pile design makes it perfect for high traffic areas, while the hand woven construction ensures lasting quality. Made in India, this rug is sure to be an eye-catching addition to your home's decor. For best results and longer life, we recommend using a rug pad not included. Spot clean only for easy care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.