
Fulham FHM-2300 Handmade Area Rug
Mfr # FHM2300-81012
Zoro # G310357198
product price: $2,700.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Style
Modern
Material
Face: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2300-81012
Zoro #
G310357198
UPC #
192201299007
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Blue, Medium Gray, Off-White, Taupe, Dark Blue
Style
Modern
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
36.04 lb
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Description
This Fulham Hand Woven Area Rug adds a modern touch to any room. This area rug is made of wool and cotton for a soft, yet durable feel. The low-pile design makes it perfect for high traffic areas, while the hand woven construction ensures lasting quality. Made in India, this rug is sure to be an eye-catching addition to your home's decor. For best results and longer life, we recommend using a rug pad not included. Spot clean only for easy care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.