
Fulham FHM-2301 Handmade Area Rug
Mfr # FHM2301-576
Zoro # G710357194
product price: $835.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Wheat, Teal, Pale Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2301-576
Zoro #
G710357194
UPC #
192201299038
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Black, Wheat, Teal, Pale Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
13.13 lb
Features
Handmade
Backing
No Backing
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Description
This Fulham area rug is perfect for modern style homes and apartments. The hand woven construction, made of 100% cotton, makes it a durable choice that will last for years to come. This no-pile rug is low-maintenance and easy to clean; just spot clean with a damp cloth or paper towel. Its handmade quality ensures that each piece is unique in its own way. For added comfort, we recommend using a rug pad underneath the Fulham rug as it is crafted in India.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.