
Fulham FHM-2301 Handmade Area Rug
Mfr # FHM2301-81012
Zoro # G610356945
product price: $2,700.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Wheat, Teal, Pale Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2301-81012
Zoro #
G610356945
UPC #
192201299052
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Black, Wheat, Teal, Pale Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
37.1 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
No
Description
This Fulham area rug is perfect for modern style homes and apartments. The hand woven construction, made of 100% cotton, makes it a durable choice that will last for years to come. This no-pile rug is low-maintenance and easy to clean; just spot clean with a damp cloth or paper towel. Its handmade quality ensures that each piece is unique in its own way. For added comfort, we recommend using a rug pad underneath the Fulham rug as it is crafted in India.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.