Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fulham FHM-2302 Handmade Area Rug

  • Mfr # FHM2302-268

  • Zoro # G110356940


product price: $335.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Tan, Black, Brown, Light Blue
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHM2302-268
Zoro #
G110356940
UPC #
889292218948
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Beige, Tan, Black, Brown, Light Blue
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
7 lb
Machine Washable
No
Sub Style
Minimalist
Style
Modern
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes

Description

Introduce a touch of minimalist modern elegance to your home with our Fulham collection hand-made rug. This exquisite piece is meticulously hand-woven in India from pure cotton, boasting an intriguing texture and tastefully incorporated fringe for an added flair. While it features no pile, its comfort and warmth will make any room more inviting. To preserve its beauty and longevity, we recommend the use of a rug pad. Perfect for those seeking a stylish yet simple addition to their home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.