
Fulham FHM-2302 Handmade Area Rug
Mfr # FHM2302-81012
Zoro # G010358204
product price: $2,700.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Black, Brown, Light Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2302-81012
Zoro #
G010358204
UPC #
192201299106
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Beige, Tan, Black, Brown, Light Blue
Style
Modern
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
37.1 lb
Features
Handmade
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Description
Introduce a touch of minimalist modern elegance to your home with our Fulham collection hand-made rug. This exquisite piece is meticulously hand-woven in India from pure cotton, boasting an intriguing texture and tastefully incorporated fringe for an added flair. While it features no pile, its comfort and warmth will make any room more inviting. To preserve its beauty and longevity, we recommend the use of a rug pad. Perfect for those seeking a stylish yet simple addition to their home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.