
Fulham FHM-2305 Handmade Area Rug
Mfr # FHM2305-23
Zoro # G310358195
product price: $160.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Cream, Medium Gray, Slate, Charcoal
Style
Global
Material
Face: 50% Chenille-Cotton, 50% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2305-23
Zoro #
G310358195
UPC #
889292154253
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Beige, Cream, Medium Gray, Slate, Charcoal
Style
Global
Material
Face: 50% Chenille-Cotton, 50% Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.74 lb
Has Fringe
No
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Description
This Fulham area rug is an essential piece for any home looking to bring a touch of global style. Hand woven in India, this rug is constructed from Chenille-Cotton and Viscose for a unique texture that will draw the eye. Perfect for any room, this no-pile rug won't shed or fade over time. To ensure your satisfaction, we recommend using a rug pad not included. Buy with confidence and add this beautiful global piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.