Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fulham FHM-2305 Handmade Area Rug

  • Mfr # FHM2305-268

  • Zoro # G010358068


product price: $335.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Cream, Medium Gray, Slate, Charcoal
Shape
Runner
Material
Face: 50% Chenille-Cotton, 50% Viscose
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHM2305-268
Zoro #
G010358068
UPC #
889292154260
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft

Details

Color
Beige, Cream, Medium Gray, Slate, Charcoal
Shape
Runner
Material
Face: 50% Chenille-Cotton, 50% Viscose
Weight
5.8 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Style
Global
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No

Description

This Fulham area rug is an essential piece for any home looking to bring a touch of global style. Hand woven in India, this rug is constructed from Chenille-Cotton and Viscose for a unique texture that will draw the eye. Perfect for any room, this no-pile rug won't shed or fade over time. To ensure your satisfaction, we recommend using a rug pad not included. Buy with confidence and add this beautiful global piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.