
Fulham FHM-2305 Handmade Area Rug
Mfr # FHM2305-81012
Zoro # G510357905
product price: $2,700.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Cream, Medium Gray, Slate, Charcoal
Style
Global
Material
Face: 50% Chenille-Cotton, 50% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHM2305-81012
Zoro #
G510357905
UPC #
889292154291
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Beige, Cream, Medium Gray, Slate, Charcoal
Style
Global
Material
Face: 50% Chenille-Cotton, 50% Viscose
Shape
Rectangle
Weight
30.74 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Bohemian
Construction
Hand Woven
Description
This Fulham area rug is an essential piece for any home looking to bring a touch of global style. Hand woven in India, this rug is constructed from Chenille-Cotton and Viscose for a unique texture that will draw the eye. Perfect for any room, this no-pile rug won't shed or fade over time. To ensure your satisfaction, we recommend using a rug pad not included. Buy with confidence and add this beautiful global piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.