
Fulham FHM-2307 Handmade Area Rug
Mfr # FHM2307-576
Zoro # G810357858
product price: $835.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Medium Gray, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHM2307-576
Zoro #
G810357858
UPC #
889292478212
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Cream, Light Gray, Medium Gray, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
14.25 lb
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Primary Color
Ash
High Traffic Compatible
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
This Fulham Area Rug is a perfect addition to your home decor. Featuring a classic global style, this hand-woven wool rug adds texture and comfort to any room. With no pile and fringe detailing, this durable rug will last for years to come. Made in India with traditional craftsmanship, this rug is ideal for any space. Pair with a rug pad sold separately for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.