Zoro Homepage

Georgina GOR-2302 Machine Washable Area Rug

  • Mfr # GOR2302-679

  • Zoro # G210362025


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Denim, Cream, Brown, Beige, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR2302-679
Zoro #
G210362025
UPC #
888473224242
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Denim, Cream, Brown, Beige, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
12.43 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
Yes
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Slate
Printed Design
Yes
Construction
Machine Woven

Description

Welcome the Georgina area rug to your home and bring an air of sophistication to any space. This beautiful rug is crafted in Turkey with a machine woven construction for a lasting life. Made from Polyester, this rug has no pile and is perfect for high traffic areas in your home. The best part? It's easy to care for - just throw it in the washing machine! For added protection, pair it with a rug pad. Bring elegance and timeless style to your home with the Georgina area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.