Zoro Homepage

Georgina GOR-2304 Machine Washable Area Rug

  • Mfr # GOR2304-2712

  • Zoro # G310361751


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Denim, Brown, Black, Beige, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR2304-2712
Zoro #
G310361751
UPC #
889292663489
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.49 in
Thickness
0.2 in

Details

Color
Denim, Brown, Black, Beige, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Washable
Weight
6.6 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Grey
Has Fringe
No
Printed Design
Yes
Backing
No Backing

Description

The Georgina Area Rug will add a beautiful style to any space. This rug is made of polyester and constructed with machine weaving techniques, making it durable enough for high traffic areas. With its no-pile construction, this rug is perfect for homes with kids or pets! Plus, the easy-care instructions mean you can keep it looking like new for years to come - simply machine wash cold on normal cycle and tumble dry medium heat. Add the Georgina Area Rug to your home today for a timeless piece that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.