Zoro Homepage

Georgina GOR-2304 Machine Washable Area Rug

  • Mfr # GOR2304-679

  • Zoro # G910362844


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Denim, Brown, Black, Beige, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR2304-679
Zoro #
G910362844
UPC #
888473224488
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Denim, Brown, Black, Beige, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
12.43 lb
Primary Color
Grey
Machine Washable
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

The Georgina Area Rug will add a beautiful style to any space. This rug is made of polyester and constructed with machine weaving techniques, making it durable enough for high traffic areas. With its no-pile construction, this rug is perfect for homes with kids or pets! Plus, the easy-care instructions mean you can keep it looking like new for years to come - simply machine wash cold on normal cycle and tumble dry medium heat. Add the Georgina Area Rug to your home today for a timeless piece that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.