Zoro Homepage

Glasgow GLS-2300 Handmade Area Rug

  • Mfr # GLS2300-23

  • Zoro # G410341783


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Light Gray, Gray, Navy, Pale Blue
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS2300-23
Zoro #
G410341783
UPC #
889292224437
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in

Details

Color
Light Gray, Gray, Navy, Pale Blue
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.2 lb
Features
Handmade
Has Fringe
No
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Minimalist
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No

Description

This Glasgow area rug will add a modern touch to your living space. Crafted with Viscose and Wool fibers, this medium pile and high/low design creates a unique texture. Its hand tufted construction adds durability to the piece and is made in India for a luxurious look. For best results, use with a rug pad for extra cushioning. Spot clean only for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.